Bussmann Compact Circuit Protector

3X the protection in 1/3 the space of equivalent circuit breakers.

Bussmann Compact Circuit Protector

The Bussmann Compact Circuit Protector (CCP) from Eaton's Bussmann business is a disconnect switch that incorporates the benefits of fusible overcurrent protection in the smallest footprint available in the industry.

Smaller.

  • At 1/3 the space required by a molded case circuit breaker and 2/3 the space required by a traditional fusible switch, the CCP saves space in your panel.

Simpler.

  • Open fuse indication can be provided both locally and remotely for faster troubleshooting and reduced downtime.
  • DIN rail mount for quick installation that requires no tools.
  • Lockout/tagout capability promotes safe workplace practices.
  • Positive visible circuit isolation via the disconnect switch is easy to see.
  • Finger-safe construction helps prevent contact with live components.

Better.

  • 200kA Short-Circuit Current Rating (SCCR) with Low-Peak® CUBEFuse® and Class CC fuses provides high assembly SCCR and reduced personal protective equipment (PPE) requirements.
  • More fuse options: Class CC, Class J performance Low-Peak CUBEFuse, Midget and IEC 10x38 aM and gG/gL.
  • Optional wired remote open fuse indication can be utilized to signal a PLC and open a contactor to de-energize all phases, if required.
  • Horsepower rated for protecting motor circuits with CUBEFuse and Class CC units.
  • UL 98 disconnect rated for protection of branch circuits with Low-Peak CUBEFuse and Class CC fuses.

Resources

[PDF] Cooper Bussmann Compact Circuit Protector Product Profile Sheet
[PDF] Cooper Bussmann Compact Circuit Protector Application Note