Critical Network and Equipment Protection

Cooper B-Line

Rack Security Doors

B-Line Rack by Eaton Security Doors are designed for field installation on existing racks with no need to power down current equipment. Contact your Graybar representative for more information.

Features at a Glance

  • Provides security for 84 in. racks
  • For use on two or four post non-welded racks
  • Available with acrylic or perforated steel doors
  • Each includes one (1) door assembly, two (2) inner slides, eight (8) 10-32 flange nuts, eight (8) 10-32 carriage bolts, two (2) keys
  • Keys are keyed alike
  • Inner slide allows for depth adjustment from 5-1/4 in. to 9-1/4 in.
  • Finish: flat black powder coat

Patch Panel Protectors

B-Line by Eaton Rack Security Patch Panel Protectors help restrict unauthorized access to 1U or 4U patch panels by fully enclosing the front of the panel and the adjacent rack space. Contact your Graybar representative for full details.

Features at a Glance

  • Limits access to 1U or 4U patch panels
  • Fully enclosed top and bottom
  • All front patch panel hardware is enclosed inside the patch panel protector
  • Keys are keyed alike
  • Openings on side for cable exit
  • Drop outs included to support cable bends
  • Each includes one (1) patch panel protector enclosure with lock, two (2) keys, four (4) #12-24 x 5/8 in. combo pan head mounting screws, two (2) plastic drop outs
  • Finish: flat black powder coat

Server Boots

B-Line by Eaton Rack Security Server Boots are designed to help restrict access to 1U, 2U, 4U, 5U or 20U servers, and can work with any rack or enclosure application. Cooper B-Line also offers Rack Security Server Boots with extension rails (2) for backs of sliding server systems. Contact your Graybar representative for more information.

Features at a Glance

  • Limits physical access to protected server
  • Designed for shallow equipment that does not extend in front of the rack
  • Suitable for other applications like DVR recorders or network switches
  • Fully enclosed top, bottom and sides
  • All front server attachment hardware is enclosed inside server boot
  • Deep enclosure extends out in front of the rack for patching and gear on 5U and 20U sizes
  • Keys are keyed alike
  • Each includes one (1) server boot enclosure with lock, two (2) keys
  • Finish: flat black powder coat