B-Line BRC6M Cable Support

B-Line BRC6M

Strong, rigid and featuring unique push-in stud mounting, the BRC6M Cable Support from Eaton's B-Line business saves installation time and helps ensure compliance with requirements for electrical contractors. The 1-piece design features stiffening ribs to reliably support up to 6 vertical runs of metal clad cable. Plus installers can now simply push the support into the stud and the support stays mounted while securing to the stud with one screw.

The construction of the BRC6M ensures that cable is positioned and installed at the required 1-1/4" from the face of the stud. Cables are positioned easily through the open support, then secured into place with a trouble-free zip-tie locking tab. The supports then install permanently to the stud with one screw (requiring half the time of standard supports which require two screws).

The cable support is available for metal (BRC6M) and wood (BRC6M-1) studs.

For more information on BRC6M, contact your Graybar representative or call 1-800-GRAYBAR.

BRC6M

Features of the BRC6M Cable Support

  • Easily secures NM, MC, and AC cable types
  • Greater capacity - supports up to 6 runs of MC cable
  • Available for precise cable positioning at 1-1/4" for compliance
  • Zip tie locking tab allows trouble-free securing of cables
  • Securely attaches to stud using only 1 screw — 50% less than other designs
  • Longer tabs
  • Easier lock-down with no crimping
  • Patent pending design
  • cULus Rated

Resources

[PDF] Eaton's Cooper B-Line BRC6M Spec Sheet
[PDF] Eaton's B-Line BRC6M Instruction Sheet