The Smart, High-Density PDU: Chatsworth Products' eConnect® Locking Outlets with Click Secure Technology

Chatsworth eConnect Locking Outlets

The Cost of Power Interruptions

At home, a power outage means canned beans for dinner. In the data center, power interruptions are much more serious. According to DatacenterDynamics, just one minute of downtime costs data centers upwards of $7,900 USD. To prevent accidental disconnections, power cords must stay securely fastened to IEC outlets. eConnect Power Distribution Units (PDUs) with Click Secure Technology are here to answer that call.

Click. Lock. Secure. Done.

Chatsworth Products’ line of eConnect PDUs are engineered to withstand the heat loads and power demands of high-density data centers. These intelligently designed PDUs feature high ambient temperature ratings and patent-pending Click Secure Locking outlets. Plus, they support up to 100 Amps and a high number of C19 and C13 outlets. Jam-packed with intelligent features, eConnect PDUs were built for high-density environments.

All eConnect PDUs with IEC Outlets are now available with CPI’s patent-pending Click Secure Technology. With locking outlets that securely fasten equipment to the PDU, you’ll confidently secure power without the need for proprietary power cords. So you’ll get the job done and save on additional accessory costs. It’s the perfect complement to the industry’s most intelligent rack PDU solutions.

Features and Benefits

  • Click Secure Locking Outlets now available to prevent accidental disconnections (patent pending)
  • Secure Array™ IP Consolidation allows the use of a single IP address for up to 32 connected PDUs
  • High temperature rating that withstands ambient air temperatures up to 149°F (65°C)
  • Low-profile design that easily integrates into your cabinet’s Zero U space
  • Power measurements are displayed on the PDU's local display and or through a web interface
  • Delivers proactive environmental warnings with integrated temperature and humidity monitoring
  • Can be pre-installed into CPI rack or cabinet prior to shipping
[PDF] Chatsworth eConnect PDUs

Interested in learning more? Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below:


ESP Product Information Request Form