Connecting Power for a Variety of Original Equipment Manufacturers (OEMs)

BURNDY YAD HYLUG

YAD HYLUG™ Uninsulated Compression Terminals

YAD lugs are especially suitable for OEMs and large lug users such as locomotive, generator and transformer facilities. The terminals accommodate wire sizes from #8 AWG through 600 kcmil (6 mm² through 300 mm²) copper code and flexible conductors and will handle the voltage of the conductor insulation for the given terminal. They are designed with a brazed seem barrel and V-groove inner serrations to enhance pull out results. Each size lug is available with a number of different stud holes.

The YAD lugs are also rated for the ampacity of the conductor that the terminal accommodates. Contact your Graybar representative or call 1-800-GRAYBAR for more information.

Features at a Glance

  • Provides excellent high conductivity connections
  • Electro-tin plated for durable, long lasting corrosion resistance
  • Vibration resistance and tensile strength is well within the limits of commercial specifications
  • Round ring tongue provides for a secure termination under the screw head that can't be removed without the complete removal of the screw
  • Two or more terminals can easily be stacked on a common stud
  • Can use code and flexible copper conductors

BURNDY YAD HYLUG Spec Sheet

Features and benefits of the YAD uninsulated OEM lug terminal.

BURNDY also offers a complete engineered solution by providing a variety of installation tools, such as the full cycle ratchet Y1MRTC or battery operated PATRIOT® PAT750, to ensure a reliable quality connection.

Burndy PATRIOT High Performance PAT750-LI
BURNDY Y1MRTC