Versatile, Low-Maintenance Power Distribution: VERSIPOLE™ Power Distribution Blocks from BURNDY

VERSIPOLE Power Distribution Blocks from BURNDY

A Configuration For Every Project

To meet a wide variety of application space requirements and amperages, VERSIPOLE Power Distribution Blocks are available in three different sizes. Because no two projects are alike, VERSIPOLE is offered in a number of configurations. All open style models are also available in a Finger-Safe style with translucent polycarbonate covers and end plates to provide increased user protection.

Safe, Quick, Easy Installation

Listed to the UL Power Distribution Block standard UL1953 and meeting spacing requirements of the UL Industrial Control Panel standard UL508A the Burndy VERSIPOLE Power Distribution Blocks can be installed in electrical panels without the need for inspections to determine “conditions of acceptability.” Relax. You’ve got that covered. They are rated for use with flexible (high strand) conductor without the need for wire ferrules or pins – reducing labor and costs. Adder blocks, available within each of the three sizes, allow infinite poles and configurations to be created.

Features and Benefits

  • Easy Installation:
    • Panel or DIN rail mounting options
  • Rugged:
    • Bases and side barriers are made of glass-reinforced nylon 6/6 for extra durability and excellent insulating properties - carrying a UL94 flammability rating of V0
  • Versatility:
    • Range-taking designs to accommodate wire sizes up to 535 MCM DLO
    • Suitable for use with aluminum or copper conductors for maximum versatility
  • Performance:
    • 1,000V Rated
    • High short-circuit rating up to 100kA with proper fusing
    • Rated for use with conductor classes B, C, H, I, K, DLO
    • AL9CU dual rated
    • Listed to UL1953

Interested in learning more? Contact your Graybar representative,
call 800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form