BURNDY SUPER-CLAMP™ Raised Floor Pedestal Ground Connector

BURNDY SUPER-CLAMP Raised Floor

The SUPER-CLAMP is a versatile, easy to install ground connector that accepts a wide range of pedestals and conductors. The SUPER-CLAMP can accommodate one or two wires which can be arranged in a parallel or cross grid configuration. Most applications require just one connector – and it can be installed in half the time of traditional raised floor ground clamps.

Data centers run thousands and thousands of miles of wire – carrying critical information from point A to B. Those wires – the backbone of any data center – are protected by the high-copper alloy body and stainless-steel hardware of the SUPER-CLAMP. This ensures the data center raised floor infrastructure is properly grounded which protects equipment, personnel and helps the data center continue to operate without costly downtime.

The versatility of the connector makes it an excellent choice for applications requiring multiple conductor sizes and/or configurations.

For more information on BURNDY SUPER-CLAMP connectors, contact your Graybar representative or call 1-800-GRAYBAR.

[PDF] BURNDY GXP1828RF Installation Instructions
[PDF] BURNDY SUPER-CLAMP Product Info Sheet
[PDF] BURNDY SUPER-CLAMP Mechanical Cut Sheet
 

Features at a Glance

  • Fits a wide range of raised floor pedestals, from 3/4" to 2" (round: 7/8" – 2"; square: 3/4" – 1-1/2")
  • Accepts a wide range of wire sizes, from #6 solid to 4/0 stranded
  • Accommodates parallel wires or cross grid arrangements; wires can be installed in cross grid configuration!
  • Accepts one or two wires in any configuration
  • Easy to install - An open-face design that can be installed without disassembling u-bolts or hardware
  • Rated for direct burial
  • Compatibility with most types of 1/2-inch socket-type tools
  • Made of high copper alloy
  • Stainless steel hardware
  • cULus Listed for the US and Canadian markets