Graybar and BURNDY®

At Graybar, we are proud to represent BURNDY® for the Electrical Market. This relationship is based on trust and a shared commitment to work to our customers' advantage.

With our state-of-the-art technology, we have implemented eChannel Solutions with BURNDY® that boost productivity and reduce errors, while ensuring that we have the right products in the right quantities, when and where our customers need them.

Contact your local Graybar for more information or assistance on your next project.

Latest News and Articles

News

  • BURNDY’s HYGROUND Irreversible Compression Grounding System Raises the Bar in Safety and Performance

    Safe and easy to use, BURNDY's HYGROUND Irreversible Compression Grounding System is the industry leader in providing cost-effective, high-performance grounding solutions. Connections using the HYGROUND system can be made in three minutes or less, and each connection is clearly embossed with catalog numbers, conductor sizes, and other information for easy and accurate identification. Rugged and long-lasting, HYGROUND compression connectors can be safely installed in all weather conditions.

    11/14/2016

  • VERSIPOLE Power Distribution Blocks from BURNDY

    Whether you’re servicing industrial control panels, switch gears, or HVAC systems, not just any ol’ power distribution block will do. You need a solution that’s flexible and satisfies Industry standards. VERSIPOLE™ Power Distribution Blocks from Burndy deliver a versatile solution so you can get the job done right.

    08/01/2016

  • The UL-Listed Solution For Insulated Multi-Tap Applications: UNITAP Flex By BURNDY

    At the airport, a missed connection delays your well-deserved beach holiday. But on the jobsite, missed connections are much more serious. A connection gone wrong could mean a time-consuming install and poorly joined conductors. But with UNITAP™ Flex by BURNDY, connections are no longer hit-or-miss. With UNITAP Flex, it’s easy to connect a wide range of conductors—quickly and cost-effectively.

    05/28/2016

  • Flexible, Powerful Grounding With The BURNDY Braid

    In complex electrical systems, not every connection or grounding system comes together in one, straight shot. Sometimes, equipment is misaligned. Without the right flexibility and bend, you’re out of luck. Plus, not all vibrations are good vibrations, especially when it comes to grounding and power applications. For BURNDY Braid, flexible power and grounding is a walk in the park.

    01/01/2016

  • The Ultimate Connectors For Below-Grade and Underwater Applications: Direct Burial UNITAP Connectors From BURNDY

    With a submersion rating under UL 486D, BURNDY Direct Burial UNITAP™ Connectors can be installed in below-grade applications—such as light pole bases or underground tunnels—that may have a tendency to flood. They can also be used in underwater applications without the need for secondary or special sealing or taping.

    09/12/2014

  • BURNDY SUPER-CLAMP Raised Floor Pedestal Ground Connector

    The SUPER-CLAMP is a versatile, easy to install ground connector that accepts a wide range of pedestals and conductors. The SUPER-CLAMP can accommodate one or two wires which can be arranged in a parallel or cross grid configuration.

    06/28/2013

  • Connecting Power for a Variety of Original Equipment Manufacturers (OEMs)

    BURNDY YAD lugs are especially suitable for OEMs and large lug users such as locomotive, generator and transformer facilities.

    03/26/2013

  • Make Sure Connectors Are Properly Crimped – Each and Every Time

    Whether you're in the field or the lab, now there's a reliable way to make sure your 12- or 15-ton Burndy tool is supplying sufficient crimp force to connectors: the FORCEGAUGE 12-15 from Burndy and Graybar.

    03/20/2012

  • Advanced Technology and Enhanced Design Create a Faster, More Reliable Crimper

    Graybar and Burndy® introduce the PATRIOT® High Performance PAT750-LI, the new generation of PATRIOT® battery-actuated, hydraulic self-contained, 12-ton crimping tools.

    04/11/2011

  • BURNDY Tools

    BURNDY Products' complete line of battery-actuated PATRIOT Tools are proven to crimp and cut faster, and deliver more cycles per fully charged battery - giving you a lower overall installed cost and helping you complete the job on schedule.

    01/03/2011

Archived News