Berk-Tek Readies Your Infrastructure for IP Convergence

Berk-Tek Readies Your Infrastructure for IP Convergence

As more and more applications are being added to your network, how can you be assured that your copper cabling system can run simultaneous data, voice, video and power (PoE) efficiently?

Berk-Tek responds with expanded testing procedures and results that show that cable does make a difference. The Nexans’ Data Communications Competence Center (DCCC) has developed a new in-depth test set-up that closely replicates the challenges and environments faced by current and future converging networks. These tests focused on running three applications simultaneously, data, voice and streaming video, and including PoE, on several Category 5e, 6 and enhanced 6 cables.

See the test results on this Webinar on Demand: “Achieving Maximum Performance for Voice, Data and Power in The Real World”.

Better cable, better performance

Berk-Tek LANmark-1000 LANmark-2000 Cat6 Cables

The new extensive testing demonstrates the value of Berk- Tek’s LANmark-1000™, enhanced Category 6, and LANmark-2000™ premium Category 6 cables, which were designed for running multiple applications simultaneously in the real world:

  • LANmark-1000 is characterized to 550 MHz; 300 MHz greater than the ANSI/TIA/EIA-568-C.2 Category 6 standard;
  • LANmark-2000 is characterized to 600 MHz; 350 MHz greater than the ANSI/TIA/EIA-568-C.2 Category 6 standard;
  • LANmark-2000’s extended distance performs in a channel out to 116 meters; 16 meters further than industry standards;
  • Tested to exceed operating standards when running simultaneous applications.

Berk-Tek Leviton Technologies Alliance

Unprecedented System Performance – Berk-Tek Leviton Technologies

With the combined strength of Berk-Tek cable mated with Leviton connectivity, customers get an unparalleled return on infrastructure investment. The Berk-Tek Leviton Technologies alliance is customer-focused, technology driving and quality assured. Rely on Berk-Tek Leviton Technologies for the fastest, most reliable enterprise and data center fiber optic and copper networks on the market:

  • Advanced data center solutions for 10G, 40G, and 100G applications
  • Best-in-class category-rated copper systems
  • High performance optical fiber systems
  • Pre-terminated, make-to-order solutions with fast delivery
  • Performance verified by independent third-party labs

Resources