Allen Tel 2.4GHz Splitters

Added to Allen Tel's line of 900MHz and 1GHz coaxial splitters, these passive 2.4GHz splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals.

Ideally suited for numerous applications, including: Commercial, Residential, School, Security, Satellite and CCTV.

  • Integrated screw terminals for easy grounding
  • All Splitters include two (2) mounting screws
  • Bandwidth: 5-2400MHz
  • All ports are F-female
  • Anti-corrosive nickel plated finish
  • Indoor/Outdoor weather-resistant

Allen Tel News February 2010 Splitters

Added to Allen Tel's line of 900MHz and 1GHz coaxial splitters, these passive 2.4GHz splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals.

Allen Tel CT3102

CT3102 - 2-Way 2.4 GHz Splitter
Graybar ID# 25220882

 
Allen Tel CT3108

CT3108 - 8-Way 2.4 GHz Splitter
Graybar ID# 25220888

Allen Tel CT3104

CT3104 - 4-Way 2.4 GHz Splitter
Graybar ID# 25220885

Allen Tel CT3103

CT3103 - 3-Way 2.4 GHz Splitter
Graybar ID# 25220884

Allen Tel CT3106

CT3106 - 6-Way 2.4 GHz Splitter
Graybar ID# 25220886

   
ShopGraybar logo  

Already a customer? Shop Now

   
Allen Tel logo  

Don’t have a ShopGraybar account? Shop here