TrueNet Copper Cable

ADC TrueNet Copper Cable

ADC TrueNet® copper cable is manufactured using highly automated manufacturing processes that ensure consistent quality, dependability and superior electrical performance. CopperTen® Augmented Category 6, Category 6a and Category 6 cable all feature the patented AirES® technology, which implements air as a conductor insulator. The use of air improves signal strength and transmission speed while dramatically reducing conductor and insulation diameter. This maximizes tray, conduit and duct space permitting more cables to be placed in a smaller space. With outside diameters up to 32% smaller than competing cable, ADC cable is lighter and allows pulling of more cable per bundle, reducing installation time and costs.