ADC's OmniReach RealFlex™ Drop Cables

ADC OmniReach RealFlex Drop Cables

ADC's OmniReach RealFlex™ Drop Cables are an ideal solution for the unique challenges encountered when deploying FTTX networks in today's Multiple Dwelling Unit (MDU) or Multi-Tenant Units (MTU) buildings. RealFlex Drops allow for a bend radius as small as 7.5 mm without changing attenuation characteristics of the cable and improve insertion loss (IL) performance for 90 degree bend locations. With the average MDU or MTU installation including as many as seven 90 degree turns, this new fiber greatly reduces the risk to bend induced IL during installation. In addition to the improved bend radius performance, the rugged cable construction provides the flexibility and durability to withstand the most demanding applications.