A Match Made in Heaven: Lithonia Lighting® Universal Mounting Bracket Adapter and D-Series Area Luminaire Size 0

Lithonia Universal Bracket Adapter and D-Series Luminaire

Contractors need outdoor lighting solutions that are easy and simple to install and that provide energy savings. Instead of adding hassle, expense, and complication to a job, contractors can reduce installation labor and can save existing poles and drill patterns with this handy combo from Lithonia Lighting.

The Optimal Lighting Solution, Minus the Price Tag

For the best in cost savings and efficiency, savvy contractors demand the Universal Mounting Bracket Adapter with the D-Series Area Luminaire Size 0 from Lithonia Lighting. This combination is easy to retrofit with optimal energy savings. The Universal Mounting Bracket eliminates the need to cut and re-drill existing poles, reducing labor costs up to 75%. The universal mounting bracket can be used with key Lithonia Lighting LED area luminaires and most competitor drilling patterns.

For more information, contact your Graybar representative or call 1-800-GRAYBAR

Universal Mounting Bracket

  • Innovative design eliminates the need to cut pole tops and re-drill mounting holes during lighting retrofits
  • Two-piece bracket is easy to install and mounts with only two bolts and four set screws
  • Minimal installation effort required, with conversion complete in just three quick steps
  • Concave attachment plate is suitable for mounting to round or square poles

D-Series Size 0

  • Is available with a choice of 11 optical distributions, designed to replace up to a 400W metal halide luminaire
  • Provides energy savings of 70% vs. comparable metal halides. Saves up to $141 per fixture, per year over a 400W metal halide

Resources

[PDF] Lithonia Lighting D-Series LED Area Luminaire Size 0 Sell Sheet

[PDF] Lithonia Lighting Universal Mounting Bracket Sell Sheet