Easy Conversion of Existing Downlights to LED: The RV Series from Lithonia Lighting®

The RV Series Retrofit Commercial LED Downlight from Lithonia Lighting eliminates ceiling plane breakage and the need to remove existing fixtures in the space

Reduce Costs and Save More for your Customers

The RV Series Retrofit Commercial LED Downlight from Lithonia Lighting eliminates ceiling plane breakage and the need to remove existing fixtures in the space. In less than 5 minutes, existing downlights can easily be converted to energy-efficient LEDs without disrupting the space’s current occupants.

The innovative retrofit luminaire is available in a 6” and 8” aperture size and is designed to provide high quality light at greater than 60 lumens per watt with excellent line voltage dimming performance. The unique single unit mounting of the luminaire retains and centers fixtures into existing mounting pans of commercial 6” or 8" CFL and HID downlights. With 50,000 hours of LED life to L70 and 10 years of maintenance-free operation, unscheduled lamp replacement, in-house lamp inventory and maintenance will be a thing of the past. This highly efficient LED shaves roughly 50% off the energy bill of a building—helping contractors deliver economical solutions to their customer and stay on budget.

For more information, contact your Graybar representative or call 1-800-GRAYBAR

The dependability contractors need:

  • Retains and centers fixture into a range of existing mounting pans of commercial 8" CFL and HID downlights
  • Unique design can be installed in less than 5 minutes per fixture
  • Available for 120 or 277 volt line voltage input
  • High-efficacy light engine provides > 60 LPW with 83 CRI
  • 8" apertures from 7-3/4" to 8-7/8"; 6" apertures from 5-5/8" to 6-3/4"

The reliability end-users want:

  • 50,000-hour LED life provides 10 years of maintenance-free operation
  • High-efficacy LED light engine can reduce energy bills by up to 50%
  • Line voltage dimmable–allows dimming without pulling additional wires
  • ENERGY STAR® listed to qualify for Utility Incentives

Resources

[PDF] RV8 LED Retrofit Downlight Spec Sheet