Retrofit LED Modules

Acuity RV-Series

RV Series Retrofit Commercial LED Downlight

Easy conversion of existing downlights to energy efficient LEDs — less than 5 minutes of installation time.

  • Innovative retrofit luminaire with unique mounting, simultaneously retains and centers fixture into existing mounting pans of commercial 8" CFL & HID downlights.
  • 50,000 hour LED life provides 10 years of maintenance free operation
  • High efficacy LED light engine can reduce energy bills by up to 50%
  • Unique design can be installed in less than 5 minutes per fixture
[PDF] RV8 LED Retrofit Downlight Spec Sheet
 

 
Acuity P-Series Retrofit LED Solutions

Introducing P Series LED Downlighting Modules

P Series LED Downlighting Modules are 86% more efficient than incandescent luminaires – exceeding energy savings expectations of wide flood general illumination downlights for more than 50,000 hours of operation. The P Series generates the look, feel and warmth reminiscent of incandescent lamps through seamless point source dimming and instant-on capabilities.

  • Dual retention for maximized housing compatibility
  • Similar light quality of a general purpose flood
  • Extraordinary performance of 70 lumens per watt for 50,000 hours
  • Wet listed for maximum versatility
  • Deep recessed lens and baffle provides low glare
  • Includes E26 adapter for easy install, as well as splice kit for energy rebates
[PDF] P Series LED Downlighting Sell Sheet