LED Wall Pack – TWH/TWP LED

Acuity Lithonia Lighting LED Outdoor

Lithonia Lighting offers a broad portfolio of luminaires including commercial indoor and outdoor lighting, industrial high bay and special environment lighting, exits and emergency systems, downlighting, decorative residential lighting, and relighting and retrofit products. Save on energy and maintenance costs with these three outdoor LED solutions.

TWH/TWH LED Wall Packs

The new TWH and TWP LED luminaires are energy efficient, capable of replacing up to a 400W metal halide luminaire while saving up to 77 percent in energy costs. The TWH has a die-cast front housing and glass lens which provides a long-life solution with great optical control. TWP's one-piece polycarbonate lens provides excellent optical distribution andt is also vandal-resistant. Learn more.

Lithonia TWH/TWP LED Wall Pack Sell Sheet

Specifications for energy and maintenance savings, features, benefits and ordering information.

D-Series Floods Sizes 1 and 2

The D-Series LED Flood luminaires are 70 percent more efficient than HID luminaires and up to 49 percent more efficient than comparable LED luminaires, with expected service life of more than 20 years of nighttime use. They're perfect for landscape, signage, accent and security lighting.

Lithonia D-Series Outdoor LED Floodlights Sell Sheet

The D-Series Floods Sizes 1 and 2 are 70 percent more efficient than HID luminaires and up to 49 percent more efficient than comparable LED luminaires. View the reference chart, specifications and quick facts.

D-Series LED Area

Whether it is performance, long life, energy savings or aesthetics that drives your decision, the D-Series family of LED luminaires delivers better lighting from every angle.

The modern styling of the D-Series LED Area Luminaire, Size 1, makes a bold, progressive statement, even as it blends seamlessly with the surrounding environment. Equipped with proprietary optics, its outstanding photometric performance results in sites with excellent uniformity, greater pole spacing and lower power density.

Lithonia D-Series LED Area Luminaire Size 1 Sell Sheet

Quick facts, key features, ordering information, accessories and drilling specifications.

Lithonia D-Series LED Area Luminaire, Size 2 Sell Sheet

Quick facts, key features, ordering information, accessories and drilling specifications.