Lithonia Lighting® provides a comprehensive Indoor LED offering at competitive prices.

Lithonia IBH LED

The Contractor Select® GTL LED recessed troffer and LBL LED surface-mount wraparound from Lithonia Lighting® present two affordable LED options for general-purpose ambient lighting. Built on tried-and-true GT troffer and LB low-profile basket wraparounds, these LED luminaires are priced for the budget-conscious.

LED technology ensures reliable color consistency and extended service life of at least 50,000 hours. Less input watts and no lamp maintenance minimize your total cost of ownership.

Contractor Select LED Troffer and LED Wraparound Sell Sheet

The Contractor Select® GTL LED recessed troffer and LBL LED surface-mount wraparound from Lithonia Lighting® present two affordable LED options for general-purpose ambient lighting.

Lithonia IBH LED

The I-BEAM® family has expanded in an exciting new direction with the addition of our most competitively priced LED bay light. Fitted with a dimming driver and diffuser standard, the Contractor Select IBH general-purpose LED bay light is suited for light industrial and commercial applications. Enjoy the benefits of LED lighting while saving energy and maintenance costs compared to using traditional sources. Plus, optional occupancy sensors and photo sensors work better with the instant-on properties of LED technology.

Contractor Select IBH LED Sell Sheet PDF

Fitted with a dimming driver and diffuser standard, the Contractor Select IBH general-purpose LED bay light is suited for light industrial and commercial applications.