Acuity Brands Complete Education Lighting and Controls Solutions

Acuity Education Lighting and Controls

Acuity Brands® has the broadest portfolio of education lighting products and controls solutions. Whether it is in the classroom, the gymnasium, the corridors or the parking area, we have a cohesive set of products that delivers the most appropriate lighting solutions for the task at hand. Together, quality lighting and efficient equipment provide a better learning environment, while maximizing energy savings and return on investment.

VT Series LED (VTL)

Lithonia I-BEAM LED

Volumetric LED Troffer

  • Replaces up to T12, T8 or Biax lamps
  • Available in 3000K, 3500K, 4000K and 5000K CCT
  • L80 performance for 50,000 hours
  • Enabled with nLight®
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified

[PDF] Acuity Brands VTLED Volumetric Series

ADDITIONAL APPLICATIONS: Office, schools, hospitals


WSX WH

Acuity WSX

Wall Switch Occupancy Sensor

  • Patented dual technology with PIR/ Microphonics detection
  • Compatible with LEDs, Electronic and Magnetic Ballasts, CFLs, and Incandescents
  • Push-button programmable without removing cover

[PDF] WSX Family Data Sheet

ADDITIONAL APPLICATIONS: Private offices, private restrooms, closets, copy rooms


RT Series LED Relight

Acuity RT LED

Volumetric Relight LED

  • Quick, simple retrofit into nearly any existing deep-cell parabolic or lensed troffer fluorescent fixture
  • L80 performance for 50,000 hours
  • LED AccuDrive™ driver delivers full-range dimming from 0-10V control signal
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified

RTLED Volumetric Lighting

ADDITIONAL APPLICATIONS: Office, schools, hospitals and other general lighting


D-Series Area Size 1

Acuity D-Series Area Size 1

LED Area Light

  • Replaces 100-400W metal halide; energy savings of up to 72%
  • Offered in Size 2, replaces 400-1000W metal halide
  • Available in 3000K, 4000K and 5000K CCT
  • 20+ years expected service life with high lumen maintenance – up to L96/100,000 hours at 25°C
  • Optional standalone photocell, switched bi-level, multi-level motion sensor and ROAM® wireless monitoring and control
  • Nighttime Friendly™ and DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

Lithonia D-Series LED Area Luminaire Size 1 Sell Sheet

APPLICATIONS: Corporate campuses, retail sites, educational institutions, automotive dealerships


Universal Mounting Bracket

Lithonia Lighting's Universal Mounting Bracket
  • Innovative design eliminates the need to cut pole tops and re-drill mounting holes during lighting retrofits
  • Two-piece bracket is easy to install and mounts with only two bolts and four set screws
  • Minimal installation effort required, with conversion complete in just three quick steps
  • Concave attachment plate is suitable for mounting to round or square poles

[PDF] Lithonia Lighting Universal Mounting Bracket Sell Sheet


TWH/TWP LED

Lithonia TWH TWP Outdoor LED

LED Wallpack

  • TWH LED
    • Replaces up to 175-400W metal halide
    • L87 at 100,000 hours
    • Lumen packages from 2,500-6,700 lumens
    • Optical controls include photocell, ROAM ®node, and 0-10V dimming driver
  • TWP LED
    • Replaces up to 70-250W metal halide or 26-42W CFL
    • L94 at 100,000 hours
    • Lumen packages from 1,500-4,400 lumens
    • Optical controls include photocell and 0-10V dimming driver

[PDF] TWP LED Wall Luminaire Sell Sheet

[PDF] TWH LED Wall Luminaire Sell Sheet

ADDITIONAL APPLICATIONS: Paths of egress, building entrances/exits, loading docks


IBH LED

Lithonia IBH LED

Contractor Select LED Bay Light

  • Replaces up to 400W metal halide, 6-lamp T5HO or 8-lamp T8
  • Lumen packages from 12,000, 18,000 or 24,000 lumens
  • Available in 4000K CCT
  • L70 at 97,000 hours and L85 at 42,000 hours
  • Pre-wired for 0-10V dimming and optional occupancy sensors

Contractor Select IBH LED Sell Sheet PDF

ADDITIONAL APPLICATIONS: Manufacturing, warehousing and other large indoor spaces with mounting heights ranging from 20° and ambient temperatures between -4°F (-20°C) and 104°F (40°C)


LSXR

Acuity Line Voltage Fixture Mount Sensor

Fixture Mount Occupancy

  • Passive Infrared detection
  • Four interchangeable lenses – high mount 360º, low mount 360º, high mount aisleway, and small motion 360
  • No bracket accessory required

[PDF] Acuity LSXR Line Voltage Fixture Mount Sensor Sell Sheet

APPLICATIONS: Commercial and industrial lighting


W Series LED (WL)

Acuity WL Wall Mount

Wall bracket & Surface Mount LED

  • 2’x4’ : 2500 and 4000-lumen packages
  • 2’x2’: 1300 and 1800-lumen packages
  • Available in 3500K, 4000K, and 5000K CCT
  • Optional integrated occupancy sensors and sequential controls; and 0-10V dimming

[PDF] Acuity W Series Wall Bracket Brochure

ADDITIONAL APPLICATIONS: Corridors, stairwells and bathrooms