Acuity Brands Complete Lighting and Controls Solutions for Every Space

Acuity Brands Complete Lighting and Controls Solutions for Every Space

Become a Control Freak to Reduce Campus Lighting Costs Webinar

Campus facility directors are under pressure to lower their energy and maintenance costs, while also improving the functionality and appearance of their facilities. Since electric lighting is one of the largest consumers of electricity in K-12 schools, progressive districts are looking for proven strategies and best practices for implementing lighting upgrades.

04/25/2014

FS Series LED (FSL)

Acuity FS Series Recessed LED Luminaire

Recessed LED troffer

  • Replaces up to 2-lamp T8, 3-lamp T8, and 4-lamp T8; energy savings between 30-50%
  • 2'x2': 2000, 3300 or 4000 lumen packages
  • 2'x4': 3000, 4000, 4800, 6000 or 7200 lumen packages
  • Available in 3000, 3500, 4000 and 5000K CCT
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

[PDF] Lithonia Lighting FS Series Recessed LED Luminaire Sell Sheet

ADDITIONAL APPLICATIONS: Office, schools, hospitals


Breez™ Series LED (BZL)

Acuity Breez Series LED

Recessed Indirect LED

  • Replaces up to a 2 or 3-lamp T5 and 2 or 3-lamp T8
  • 2’x2’: 2400, 3000 or 3400 lumen packages
  • 2’x4’: 4000, 4800 or 6000 lumen packages
  • Available in 3000K, 3500K and 4000K CCT
  • Comes standard with a 0-10V digital eldoLED® driver that provides smooth, seamless and flicker-free dimming to 1%.
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

[PDF] Acuity Breez Series LED luminaire (BZL) Sell Sheet

ADDITIONAL APPLICATIONS: Office, schools, hospitals


VT Series LED (VTL)

Acuity VTLED

Volumetric LED Troffer

  • Replaces up to T12, T8 or Biax lamps
  • L80 performance for 50,000 hours
  • Available in 3000K, 3500K, 4000K and 5000K CCT
  • Enabled with nLight®
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified

[PDF] Acuity Brands VTLED Volumetric Series

ADDITIONAL APPLICATIONS: Office, schools, hospitals


WSX WH

Acuity WSX

Wall Switch Occupancy Sensor

  • Patented dual technology with PIR/ Microphonics detection
  • Compatible with LEDs, Electronic and Magnetic Ballasts, CFLs and Incandescents
  • Push-button programmable without removing cover

[PDF] WSX Family Data Sheet

ADDITIONAL APPLICATIONS: Private offices, private restrooms, closets, copy rooms


D-Series Area Size 1

Acuity D-Series Area Size 1

LED Area Light

  • Replaces 100-400W metal halide; energy savings of up to 72%
  • Offered in Size 2, replaces 400-1000W metal halide
  • 20+ years expected service life with high lumen maintenance – up to L96/100,000 hours at 25°C
  • Available in 3000K, 4000K and 5000K CCT
  • Optional standalone photocell, switched bi-level, multi-level motion sensor and ROAM® wireless monitoring and control
  • Nighttime Friendly™ and DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

Lithonia D-Series LED Area Luminaire Size 1 Sell Sheet

APPLICATIONS: Corporate campuses, retail sites, educational institutions, automotive dealerships


Universal Mounting Bracket

Lithonia Lighting's Universal Mounting Bracket
  • Innovative design eliminates the need to cut pole tops and re-drill mounting holes during lighting retrofits
  • Two-piece bracket is easy to install and mounts with only two bolts and four set screws
  • Minimal installation effort required, with conversion complete in just three quick steps
  • Concave attachment plate is suitable for mounting to round or square poles

[PDF] Lithonia Lighting Universal Mounting Bracket Sell Sheet


TWH/TWP LED

Lithonia TWH TWP Outdoor LED

LED Wallpack

  • TWH LED
    • Replaces up to 175-400W metal halide
    • L87 at 100,000 hours
    • Lumen packages from 2,500-6,700 lumens
    • Available in 4000K and 5000K CCT
    • Optical controls include photocell, ROAM® node and 0-10V dimming driver
  • TWP LED
    • Replaces up to 70-250W metal halide or 26-42W CFL
    • L94 at 100,000 hours
    • Lumen packages from 1,500-4,400 lumens
    • Available in 4000K and 5000K CCT
    • Optical controls include photocell and 0-10V dimming driver

[PDF] TWP LED Wall Luminaire Sell Sheet

[PDF] TWH LED Wall Luminaire Sell Sheet

ADDITIONAL APPLICATIONS: Paths of egress, building entrances/exits, loading docks


I-BEAM® IBH LED

Lithonia IBH LED

Contractor Select LED Bay Light

  • Replaces up to 400W metal halide, 6-lamp T5HO or 8-lamp T8
  • L70 at 97,000 hours and L85 at 42,000 hours
  • Lumen packages from 12,000, 18,000 or 24,000 lumens
  • Available in 4000K CCT
  • Pre-wired for 0-10V dimming and optional occupancy sensors

Contractor Select IBH LED Sell Sheet PDF

ADDITIONAL APPLICATIONS: Manufacturing, warehousing and other large indoor spaces with mounting heights ranging from 20° and ambient temperatures between -4°F (-20°C) and 104°F (40°C)


LSXR

Acuity Line Voltage Fixture Mount Sensor

Fixture Mount Occupancy

  • Passive Infrared detection
  • Four interchangeable lenses – high mount 360º, low mount 360º, high mount aisleway and small motion 360
  • No bracket accessory required

[PDF] Acuity LSXR Line Voltage Fixture Mount Sensor Sell Sheet

APPLICATIONS: Commercial and industrial lighting


W Series LED (WL)

Acuity WL Wall Mount

Wall bracket & Surface Mount LED

  • 2’x4’ : 2500 and 4000-lumen packages
  • 2’x2’: 1300 and 1800-lumen packages
  • Available in 3500K, 4000K, and 5000K CCT
  • Optional integrated occupancy sensors and sequential controls; and 0-10V dimming

[PDF] Acuity W Series Wall Bracket Brochure

ADDITIONAL APPLICATIONS: Corridors, stairwells and bathrooms