Acuity Brands Complete Lighting and Controls Solutions

Acuity Complete Lighting and Controls

I-Beam® LED High Bay

Lithonia I-BEAM LED

LED High Bay

  • Replaces up to 10-lamp T5HO and 1000W HID; energy savings up to 59%
  • Available in 3500K, 4000K and 5000K CCT
  • L95 at 60,000 hours; L70 predicted to exceed 100,000 hours
  • Optional photo sensors, occupancy sensors, nLight®and nWiFi™
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

I-BEAM LED Sell Sheet PDF

APPLICATIONS: Manufacturing, warehousing and other large indoor spaces with mounting heights ranging from 15-40’ and ambient temperatures between -40°F (-40°C) and 131°F (55°C)


D-Series Area Size 1

Acuity D-Series Area Size 1

LED Area Light

  • Replaces 100-400W metal halide; energy savings of up to 72%
  • Offered in Size 2, replaces 400-1000W metal halide
  • Available in 3000K, 4000K and 5000K CCT
  • 20+ years expected service life with high lumen maintenance – up to L96/100,000 hours at 25°C
  • Optional standalone photocell, switched bi-level, multi-level motion sensor and ROAM® wireless monitoring and control
  • Nighttime Friendly™ and DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

Lithonia D-Series LED Area Luminaire Size 1 Sell Sheet

APPLICATIONS: Corporate campuses, retail sites, educational institutions, automotive dealerships


FS Series LED (FSL)

Acuity FS Series Recessed LED Luminaire

Recessed LED troffer

  • Replaces 2-lamp T8, 3-lamp T8 and 4-lamp T8; energy savings of up to 47%
  • Available in 3000K, 4000K and 5000K CCT
  • 2'x2': 2000, 3300 or 4000 lumen packages
  • 2'x4': 3000, 4000, 4800, 6000 or 7200 lumen packages
  • 0-10V digital eldoLED® ECOdrive that provides smooth, flicker-free digital dimming to 1%
  • DesignLights Consortium® (DLC) qualified product. Please check the DLC Qualified Products List at www.designlights.org to confirm which versions are qualified.

[PDF] Lithonia Lighting FS Series Recessed LED Luminaire Sell Sheet

APPLICATIONS: Office, school, retail, healthcare


INDURA Industrial Emergency Unit (IND6/12/24)

Acuity Indura

Industrial Thermoplastic Unit

  • Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power
  • Dual voltage input capability (120/277V)
  • Remote test and self-diagnostics ease maintenance

[PDF] Acuity INDURA Sell Sheet

APPLICATIONS: Light and heavy industrial applications and heavy commercial environments


OFLR LED Security Floodlights

Acuity OFLR Floodlight

LED Security Floodlights

  • Available in 2-head or 3-head (replaces up to 2-Head Par38 60W Halogen or 2-Head PAR38 90W Halogen, respectively)
  • Uses 78% less energy than a standard incandescent lamp solution
  • 50,000-hour maintenance free
  • Integrated motion sensor and dusk-to-dawn photocell
  • Tool-free adjustable heads for optimal light distribution

[PDF] Acuity OLFR Floodlight Sell Sheet

APPLICATIONS: Walkways, yards, patios, parking areas, driveways


P Series LED Downlight Modules

Acuity P-Series Retrofit LED Solutions

LED Downlights

  • Replaces 65W incandescent and 100W incandescent
  • Include all the sizes that you demand – 4", 5" and 6"
  • Available in 2700K and 3000K CCT
  • 46 years of expected life (50,000 hours at 3 hours per day)
  • Universal fit and wet location rated
  • ENERGY STAR® qualified

[PDF] Acuity P Series Family Sell Sheet

APPLICATIONS: Retrofit into existing downlight cans or new construction and remodel applications


LSXR

Acuity Line Voltage Fixture Mount Sensor

Fixture Mount Occupancy

  • Passive Infrared detection
  • Four interchangeable lenses – high mount 360º, low mount 360º, high mount aisleway, and small motion 360
  • No bracket accessory required

[PDF] Acuity LSXR Line Voltage Fixture Mount Sensor Sell Sheet

APPLICATIONS: Commercial and industrial lighting


WSD PDT

Acuity WSD PDT

Wall Switch Sensor, PDT

  • Patented dual technology with PIR/ Microphonics detection
  • Compatible with electronic and magnetic ballasts, CFLs, LEDs and Incandescents
  • Push-button programmable without removing the switch plate

[PDF] Acuity WSD Sell Sheet

APPLICATIONS: Closet/ storage room, private office, restroom