3M SLiC Fiber Aerial Closure 533 and 733

3M Fiber Aerial 533

3M’s SLiC fiber aerial closures are designed to enable service providers to cost- effectively deploy aerial fiber networks in the access network. The free-breathing, weather-resistant, single-piece aerial closure can be very easily installed for new construction or maintenance applications.;

The single-piece construction permits complete splice access after placement without the removal of the closure from the cable. These free-breathing closures are designed for strand-mount in-line, butt or taut sheath single or ribbon fiber applications.

The durable double-walled, blow-molded body resists cracking or breaking even in the harshest environments, providing the ultimate protection for fibers and splices. The SLiC fiber closure portfolio consists of the 533 and 733 versions. The maximum splice capacity of the 533 closure is 144 single and 432 mass fusion splices. The 733 closure can accommodate up to 288 single and 864 mass fusion splices.

Purchase: SLFC-533-SP-1A SLiC™ Fiber Aerial Closure »

Resources

[PDF] 3M SLiC Fiber Aerial 533 and 733 Spec Sheet