Your Go-To Taping Solution: Scotch® Professional Grade Vinyl Electrical Tape From 3M

Back To The Basics

“When it comes to electrical tape, there’s a reason users reach for ‘the good stuff,’” said Crystal Johnson, Global Marketing Manager. Backed by a history of 70 years and counting, 3M taping products are like the handyman—tough, versatile, and reliable. Hundreds of millions of rolls later, you can still count on 3M electrical tape to get the job done.

Roll The Tape

Scotch® Super 33+™ Vinyl Electrical Tape and Scotch Vinyl Electrical Tape Super 88 are seriously tough. Both perform continuously between 105 °C(220 °F) and -18°C(0°F) and help resist abrasion, moisture, alkalines, acids, corrosion, and varying weather conditions. Plus, an elastic backing and durable adhesive provide moisture-tight electrical and mechanical protection with minimum bulk.

Doubling Down

For extra durability, Scotch Vinyl Electrical Tape Super 88 also resists UV exposure. Scotch Vinyl Color Coding Electrical Tape 35 operates over a wide variety of temperatures—between 0°C(32 °F) and 105°C(220°F)—and is excellent for use in phase identification, color coding of motor leads and piping systems, and marking safety areas. Tape that’s tough, reliable, and versatile. That’s how 3M rolls.

Features and Benefits

Scotch Super 33+™ Vinyl Electrical Tape and Scotch Vinyl Electrical Tape Super 88:

  • Perform continuously between 105 °C(220 °F) and -18°C(0°F)
  • Help resist abrasion, moisture, alkalines, acids, corrosion, and varying weather conditions. (Scotch Super 33+ Vinyl Electrical Tape also helps resist UV exposure.)
  • Feature an elastic backing and aggressive adhesive for moisture-tight electrical and mechanical protection with minimum bulk
  • Made in the USA
  • UL Listed + Canadian Standards Association Certified “Insulating Tape”

Scotch Vinyl Color Coding Electrical Tape 35:

  • Is excellent for use in phase identification, color coding of motor leads and piping systems, and marking safety areas
  • Operates between 0°C(32 °F) and 105°C(220°F)
3M Scotch Professional Grade Vinyl Electrical Tape

Interested in learning more? Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form