3M No Polish Fiber Connector

3M No Polish Connector

3M No Polish Connector (NPC) enables fast, on-site installation of 250 μm and 900 μm connections utilizing a one piece, pre-assembled design.

The SC compatible connector consists of a factory-polished ceramic fiber/ferrule assembly and a mechanical splice that is installed with a simple and reliable field tool. A bell-shaped boot is attached to the connector body, minimizing the chance of losing or forgetting to install the boot during the connection.

To maximize field installation yield, the splice in the connector can be opened and reused with a cap lifter. The assembly tool and cap lifter are included in every box of 60 connectors. The No Polish Connector is tested for premises and FTTP applications for indoor and outdoor locations and is available in singlemode, 62.5 μm, 50 μm and also 50 μm LOMMF (laser optimized multimode fiber) for 10 Gb applications.

Resources

[PDF] 3M Fiber Interconnect Solutions Brochure
[PDF] 3M NPC High Performance Fiber Connectors Spec Sheet