Portable, Affordable, Feature-Packed Solutions Label Anything, Anywhere – Fast!

Graybar presents a 3M high-performance industrial label system, manufactured by DYMO, that's loaded with some of the most-wanted features and offers excellent value, too. The remarkable system, which consists of the compact 3M™ Portable Labelers PL150, PL200 and PL300 helps save time and labor costs by reducing the number of steps required in the label-making process.

Labels are made of a variety of materials for a wide range of surfaces and applications – electrical, maintenance facilities, data communication installations, audio/video, security and more. Start labeling and saving with the excellent value and high-performance industrial labelers available from 3M.

Call 1-800-GRAYBAR or Ask your Graybar representative for all the details.

3M PL150 Labeling System PL150
3M PL200 Labeling System PL200
3M PL300 Labeling System PL300

Labeling Units

Features at a Glance

  • Easy-to-navigate, computer-style QWERTY keyboard offers quick, comfortable text entry
  • Exclusive, one-touch "hot keys" automatically print commonly used symbols
  • Serial Key saves keystrokes by automatically printing incremental text and numerical information
  • 3M-exclusive one-touch formatting keys offer shortcuts for a wide range of labeling applications: wire/cable wraps, flags, Code 39 and Code 128 bar codes, fixed-length, general and breaker labels
  • Favorites key provides single-key access to commonly used labels, symbols and terms
  • Custom key offers individualized label-format settings – no more time-wasting repetition
  • Large, easy-to-read backlit display
  • Integrated rubber bumpers help prevent damage from accidental drops and falls
  • Auto-save/power-off prolongs battery life
  • Each unit comes with one refill cartridge
    (1⁄2 in. black/white vinyl) and is covered by a limited one-year warranty

Labels

Features at a Glance

  • Choose from six materials: flexible nylon, permanent polyester, indoor/outdoor vinyl, heat-shrink tube, non-adhesive tag, self-laminating
  • Widths include 1⁄4 in., 3⁄8 in., 1⁄2 in., 3⁄4 in. and 1 in. in a broad spectrum of colors
  • Smear, smudge and fade resistant; industrial-strength adhesives resist moisture and extreme temperatures so labels won't curl or fall off
  • Available in a wide assortment of UL-recognized materials, with colors and widths that meet certain OSHA, ANSI, ISO, RoHS and/or other standards
  • Easy-to-load, interchangeable label cartridges make it easy to load, print and peel
  • Heat-shrink, non-adhesive and self-laminating labels also available
3M PL200 Labeling System