The Ultimate In Fire Protection For Commercial Buildings: 3M™ Interam™ Endothermic Mat

3M Interam Endothermic Mat

Getting Wrapped Up In Fire Safety

Building firestop designs literally save lives. Products like gypsum board and cementitious sprays are inflexible, and can be awkward and messy to install. They often require complex pumps, a water supply, heated environments, and careful preparation and masking of surfaces. When it comes to fireproofing, cutting corners isn’t an option, thanks to 3M.

Smarter Fire Protection

With the E-Mat from 3M, you can easily achieve flexible, full-envelope fire protection in critical areas of all types—even areas with space constraints. This handy fire protection solution shields conduit, cable tray, and structural steel with a space-saving, conformable design. NEC requires that conduit running from a fire-pump room to an electrical-control room is fireproofed. Relax. The E-Mat has you covered on that front.

This innovative fire protection solution uses advanced endothermic materials to prevent heat penetration through a chemical reaction that absorbs heat energy. When exposed to high temperatures, the E-Mat releases chemically bound water. This water cools the surrounding materials, significantly slowing heat transfer. With its uniquely conformable construction, you’ll protect virtually any area in commercial construction applications, including membrane penetrations, electrical circuits, and structural steel.

Call 1-800-GRAYBAR or ask your Graybar representative for all the details.

[PDF] 3M Interam Endothermic Mat Brochure

Features of the Interam™ Endothermic Mat

  • Can be installed in a range of temperature and humidity conditions using simple hand tools
  • Bares the UL mark of certification
  • Can be easily cut to size, and requires no surface preparation for installation
  • Heat-absorbing and non-flame supporting
  • Easy-to-clean aluminum surface