Discover Ice Cold Savings with the 3M Cold Shrink QS4 Integrated Splice

Your Easiest Installation Yet

3M Cold Shrink QS4 Integrated Splice

When dealing with complex electrical installations and extensive cabling, any opportunity for simplification is worth its weight in gold. This is especially true of the 3M Cold Shrink QS4 Integrated Splice, an innovative new product that offers easier installations while maintaining a proven track record of reliability. Combining the layers of a shielded power cable splice into one condensed joint, the QS4 Splice is easy to use even in challenging compact spaces. Integrated rejacketing eliminates an additional core, and easier unwinding reduces the effort and wear and tear demanded of installers and linemen. It’s a solution that’s easy to implement even in the toughest installations.

Minimal Components for Maximized Savings

When compared with heat shrink cable accessories, cold shrink accessories cut down on installation times by an average of 30 minutes. These regular time savings translate quickly into financial savings, a benefit that every manager and contractor can appreciate. While heat shrink accessories often require a hot work permit and the complete shutdown of a power facility to prevent explosions, cold shrink accessories can be used without special permits or tools. Switch from hot to cold and discover immediate savings.

Features and Benefits of the QS4

  • Fewer components and an integrated design make installation easy
  • Easier-unwinding yellow core prevents wear and tear on hands
  • Integrated rejacketing and slider sleeve eliminate the need for messy grease
  • Factory-tested splices designed specifically for the rigors of the IEEE Electrical System
  • Smooth-edged shielding eliminates fraying and sharp edges from the insta
[PDF] 3M Cold Shrink QS4 Integrated Splice Presentation
[PDF] 3M Cold Shrink QS4 Integrated Splice Brochure

Interested in learning more? Fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.


ESP Product Information Request Form