3M Cable Splicing Module Kits Available

These kits contain expendable materials which are needed for each student in the Electrical Training ALLIANCE Cable Splicing Module 1, 2, 3, and 4 courses.

  • Stocked in Regional zones to ensure prompt delivery
  • Consistent pricing for all JATCs (ask your Graybar representative for details)
  • Each module kit contains all required parts for simplicity and convenience

Contact your Graybar representative or call (800) 330-8249 for more details.

JATC Kit Module 1 GBID 25683542

3M Cable Splicing Module 1 Kit
Description Qty
Scotch® Semi-Conducting Tape 13; 3/4" x 15' 3
Scotch® Rubber Splicing Tape 23; 3/4" x 30' 12
Scotch® Linerless Electrical Splicing Tape 130C; 3/4" x 30' 12
Scotch® Electrical Shielding Tape 24; 1" x 15' 5
Scotch® Electrical Grounding Braid 25, 15' Coil 1
Scotch® Super 33+™ Vinyl Electrical Tape 3/4" x 66' 6
Scotch® Vinyl Color Coding Electrical Tape 35; Red 1/2" x 20' 1
Scotch® Self-Fusing Silicone Rubber Tape 70, 1" x 30' 1
3M™ Cable Cleaning Preparation Kit CC-2 (in can) 4
40-60 Rosin Core Solder 3/32" Diameter (1 Piece 5' Long) 1
 

JATC Kit Module 2 GBID 25683543

3M Cable Splicing Module 2 Kit
Description Qty
3M™ Cable Cleaning Preparation Kit CC-2 (in can) 5
40-60 Rosin Core Solder 3/32" Diameter (1 Piece 5' Long) 2
Scotch® Linerless Electrical Splicing Tape 130C; 3/4'' x 30' 9
Scotch® Super 33+™ Vinyl Electrical Tape 3/4" x 66' 6
Scotch® Electrical Grounding Braid 25, 15' Coil 1
Scotch® Rubber Splicing Tape 23; 3/4" x 30' 9
Scotch® Vinyl Color Coding Electrical Tape 35; Red 1/2" x 20' 1
Scotch® Electrical Shielding Tape 24; 1'' x 15' 5
Scotch® Semi-Conducting Tape 13; 3/4'' x 15' 3
 

JATC Kit Module 3 GBID 25683544

3M Cable Splicing Module 3 Kit
Description Qty
Scotch® Semi-Conducting Tape 13; 3/4" x 15' 3
Scotch® Self-Fusing Silicone Rubber Tape 70, 1" x 30' 1
Scotch® Electrical Shielding Tape 24;1'' x 15' 4
Scotch® Electrical Grounding Braid 25, 15' Coil 1
Scotch® Super 33+™ Vinyl Electrical Tape 3/4" x 66' 6
Scotch® Vinyl Color Coding Electrical Tape 35; Red 1/2" x 20' 1
Scotch® Linerless Electrical Splicing Tape 130C; 3/4'' x 30' 16
3M™ Cable Cleaning Preparation Kit CC-2 (in can) 6
40-60 Rosin Core Solder 3/32'' Diameter (1 Piece 5' Long) 1
Scotch® Fire Retardant Electric Arc Proofing Tape 77;
T 1-1/2" x 20'
3
Scotch® Glass Cloth Electrical Tape 69; 1/2" x 66' 1
 

3M Cable Splicing Module 4 Kit

JATC Kit Module 4 GBID 99980347

Description Qty
3M™ Push-on QSII Splice with 1/0 crimp connector for JCN Cable 15 kV 1
3M™ Splice Jacket for 5411 Splice 1
3M™ Push-on QSII Splice with 2 AWG crimp connector for Tape Shield Cable 15 kV 1
3M™Cold Shrink QSIII Splice with 2 AWG crimp connector for Tape Shield Cable 15 kV 1
3M™ Cold Shrink QT-III Indoor Termination 15 kV 1
1 Hole 2 AWG Copper Crimp Lug for Termination 1
3M™ Cold Shrink QT-III Outdoor Termination with 1/0 Stem Connector for JCN Cable 15 kV 1
3M™ 200A Loadbreak Elbow with 2 AWG Lug 15 kV 1
3M™ 600A Deadbreak Equipment Connection T-Body 15 kV/25 kV 1
3M™ 600A Deadbreak T-Body Adapter Kit with 1/0 crimp Lug 15 kV 1
3M™ 600A Deadbreak Connecting Plug (not normally sold separately) 15 kV/25 kV 1
3M™ T-Body 5/16" Wrench 1
Prysmian CUS53400JATC Splice and Term Kit 1
Inertia/Repel T151SUD Term1C 15KV Outdoor 2-3/0 AWG 1
Inertia/Repel T151SG Term1C 15KV Outdoor 4-4/0 AWG 1
Inertia/Repel J1521 Joint 1C 15KV Tube JKT 4-4/0 AWG 1
Inertia/Repel J1521W Joint 1C 15KV Wrap JKT 4-4/0 AWG 1

In collaboration with:

3M logo
   Electrical Training Alliance