Industrial Public Address System (I-PAS)

Get Your Message Across – Clearly and Cost-Effectively

In the past, in order to get the features and capabilities you required in a public address system, you'd have to order custom – and costly – components. But now there's a flexible, cost-effective, off-the-shelf solution: the Industrial Public Address System, or I-PAS, from Federal Signal and Graybar. These heavy-duty devices are engineered for demanding applications where public address is vital to critical production processes, as well as general alarm communications to safeguard personnel throughout the facility. The comprehensive I-PAS line gives you the flexibility to specify a precise combination of features and capabilities geared to your facility, including high-powered audio amplifiers, audio routers, tone generators, PBX interfaces, pre-recorded voice messaging and high-quality speakers to accommodate virtually any office or hazardous plant environment.

Use Federal Signal's AudioRouter™ in your I-PAS as a central control for routing voice pages, pre-recorded messages, PBX pages and other audio tones to specified zones in the facility. AudioMaster™ amplifiers provide a combination of quality and performance for heavy-duty industrial applications. And enhance your total communications with Federal Signal's visual signaling solutions, featuring long-life incandescent, strobe and LED lamps and a variety of voltages and housings for indoor, outdoor, ordinary and hazardous locations.

Federal Signal I-PAS

Features at a Glance

  • Stand-alone, hot standby or duplicated systems with network options
  • Digital Signalling Processing
  • 8-Zone PBX interface option provides store and forward, and live paging
  • Full-feature control panels with custom touch-screen options
  • High power speakers and amplifiers up to 4,000 watts per cabinet
  • Remote I/O for integration into fire and gas, automation or safety systems
  • IP configurable nodes
  • Built-in tone generator and voice message storage
  • Mass notification options
  • Background music input

Create a custom, affordable public address system that gets your message across and enhances safety with Federal Signal's I-PAS. Your Graybar representative has complete information.