Graybar can help you use your existing classroom whiteboard and make it interactive with the 3M™ Simply Interactive Projection System.
The 3M™ Super Close Projection Systems SCP725/SCP725W is mounted over a white board just 40 inches from the wall, so it is capable of producing a crystal-clear image up to 80 inches diagonal. With the light out of their eyes and on the board where belongs, teachers and students can concentrate on ideas.
SCP725/SCP725W
Brightness:
Resolution: Native:
Weight (projector only):
Image size:
(SCP725)
(SCP725W)
Optional Mounts are available.
SCP716W
Brightness: 2400 lumens (maximum rating)
Resolution: Native: WXGA (1280 x 800)
Weight (projector only): 9.9 lbs. (4.5 kg)
Image size: 45-130 inches (tabletop)‚ 65-98 in. (wall mounted)
Optional Mounts are available.
For more information, call your local Graybar representative or
1-800-GRAYBAR (472-9227).
Graybar is a member of the U.S. Communities Cooperative purchase program.