PMA® Flexible Nylon Cable Protection Systems

Thomas & Betts

PMA® Flexible Nylon Cable Protection Systems exceed life expectancy of industry standards and are ideal for equipment deployed in tunnel construction, mining extraction, haulage and bulk material handling, as well as railway and port applications. PMA® systems withstand continuous operating temperatures of 100° to 170° C, offer best-in-class mechanical impact strength and corrosion protection and are self-extinguishing.

Features at a Glance

  • Halide free – Contain no halogens, cadmium or phosphates, and are ideal for confined spaces where fire-induced out-gassing could be harmful.
  • Liquid and dust tight – Stand up to contaminants from simple dust protection to the harshest requirement of high pressure cleaning, from mechanical abrasion to the harshest environmental conditions anywhere.