Install Pipe and Cable Clamps with Optimum Torque – Without Guesswork

Loc-King Application Shot

When you're installing cable, too little torque risks loose, improper connections and too much risks cable damage. What's more, in high-vibration work areas, connections eventually can become loose, and that runs the risk of down-time due to loose or failed electrical connections. But now there's a fast, easy and safe solution that takes the guesswork out of installing pipe and cable-clamps: LOC-KING™ Cobra® heavy-duty pipe and cable clamp from Thomas & Betts and Graybar.

LOC-KING Cobra clamps offer optimum torque and eliminate excess pressure on cables. Since the torque is pre-set, LOC-KING Cobra clamps are ideally suited for use with power tools, making installation faster and more efficient than ever. In addition, these ingenious clamps feature a built-in anti-vibration nut – so once they're installed, you can depend on secure, reliable, permanent performance.

Ask your Graybar representative about LOC-KING Cobra clamps and take the guesswork out of cable installation now.

Features at a Glance

  • Power-tool compatible for fast and efficient installation
  • Patented pre-set torque mechanism delivers optimum torque, even when using power tools
  • Pre-set torque prevents over-tightening and excess pressure on delicate cables
  • Anti-vibration nut ensures permanent installation, even in high-vibration environments
  • Wide saddle with anti-rotation tabs for even load distribution
  • One-piece, heavy-duty steel construction with GoldGalv® finish for increased corrosion protection
  • Rugged stirrup minimizes deflection
  • Shoulder and hook embosses increase loading capability and prevent clamp deformation
  • Parallel hook design keeps conduit and cable square with strut
Loc-King Application Shot