Stainless Steel Liquidtight Conduit and Cord Fittings and Ty-Rap® Stainless Steel Cable Ties

Thomas & Betts

Thomas & Betts® Stainless Steel Liquidtight Fittings for flexible conduits are suitable for a wide range of demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required. Ty-Rap®, the original cable tie, remains the brand of choice due to its exceptional durability, strength, stainless steel locking mechanism and nearly infinite number of locking positions. Thomas & Betts Stainless Steel Liquidtight Conduit and Cord Fittings and Ty-Rap Stainless Steel Cable Ties can last up to eight times the lifespan of standard galvanized steel systems in corrosive environments.

Thomas & Betts Stainless Steel Liquidtight Fittings

  • No moisture pooling – The distinctive pumpkin-like appearance and unique gland nut deflects water away from the connector and prevents pooling
  • Infinitely adjustable – Save time and money with revolver grounding fittings that use an infinitely adjustable rotating ground lug
Thomas & Betts Ty-Rap

Ty-Rap Stainless Ball-Lock Ties

  • Designed to support continuous operation in harsh conditions
  • 316 stainless-steel body features rolled edges to prevent installer injury
  • Polyester coating provides extra protection against damage to cable installation in high-vibration applications
  • Ball-lock head design provides safer, faster and easier installation

For more information on Thomas & Betts Liquidtight fittings, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

KMOX Thomas and Betts Request Form

If you would like a Graybar representative to contact you about our Thomas & Betts Solutions, please fill out the form below.