Elastimold® Molded Vacuum Reclosers

Thomas & Betts

Elastimold® Molded Vacuum Reclosers support continuous operation, safety and power reliability by isolating fault conditions and re-establishing power in a safe and automatic manner. Smart, light and flexible, their modular, compact construction is about 33 percent lighter than typical reclosers and offers many troubleshooting features to streamline installation and maintenance.

Features at a Glance

  • SmartGrid ready
  • Light – about 33 percent lighter than today's typical recloser
  • Fully compatible with SEL® controls
  • Single and three-phase tripping
  • Modular for fast sensor additions, as needed
  • Ready for all voltage and amps – 15kV, 27 kV, and 38kV, with a standard 150 kV BIL rating