Hard-Hitting Hammers Last Longer, Work Faster

If you thought a one-size-fits-all hammer could handle all the jobs you do, consider SDS Plus Rotary Hammers from Milwaukee Tool and Graybar. These compact, lightweight hammers hit harder, last longer and work faster than other hammers in their class. Plus, they're trade-specific so you can be sure they're up to the task.

Take a look at these three powerful, versatile models and ask your Graybar representative about the complete line of revolutionary Milwaukee Tools SDS Plus Rotary Hammers and SDS Plus Carbide Hammer drill bits.

2605-22 M18 7/8"

Milwaukee 2605-22 SDS Plus Rotary

The M18™ Cordless LITHIUM-ION 7/8” SDS Plus Rotary Hammer delivers industry leading durability, with up to 2X Longer Life than competitive cordless rotary hammers. By combining an exclusive motor design with maximized component size, the new tool delivers superior performance with up to 35% Harder Hitting. Powered by groundbreaking REDLITHIUM™ Battery Technology, the tool delivers 0-1,400 RPM, 0-4,800 BPM and up to 40% more run-time than the competition. Combined with 1.8 ft-lbs of impact energy, the 2605-22 also delivers up to 10% faster drilling.

Features at a Glance

  • Unsurpassed performance: up to 40 percent more run time, 20 percent more speed, 20 percent more torque
  • Dependable durability: Milwaukee M18™ Red Lithium™ operates down to 0ºF, runs 20 percent cooler and delivers up to 50 percent more recharges
  • Maximized component size: piston, striker and anvil – up to 35 percent harder hitting
  • Powerful hammer mechanism delivers 1.8 ft.-lbs. (2.4J) of impact energy
  • Powered by M18™ RED LITHIUM™ batteries that deliver 0-1,400 RPM and 0-4,800 BPM
  • Anti-Vibration System delivers maximum comfort by minimizing vibration
  • Versatile 3-mode operation: rotary hammer, hammer only and rotation only
  • DPM™ Digital Power Management offers overload protection to prevent damage to the tool and battery in abusive situations

5263-21 5/8"

Milwaukee 5263-21 SDS Plus Rotary

Features at a Glance

  • Most compact hammer in its class at 40 percent lighter (only 4.6 lbs.)
  • Runs up to 65 percent faster
  • Ideal for overhead work at 10.9 in. long with drop motor design for best balance
  • Trade-specific capacity to handle more than 80 percent of the holes being drilled
  • Magnesium gear case
  • Powerful 5.5 amp motor delivers 0-3,700 RPM and 0-4,400 BPM
  • Powerful hammer mechanism delivers 1.5 ft.-lbs. (2.0J) of impact energy
  • Anti-Vibration System provides maximum comfort by minimizing vibration

5262-21 7/8"

Milwaukee 5262-21 SDS Plus Rotary

Features at a Glance

  • Up to 15 percent longer life, drills up to 40 percent faster
  • Piston and anvil designed for maximum speed and energy transfer with anvil
  • Powerful 7.0 amp motor delivers 0-1,500 RPM & 0-5,625 BPM
  • Powerful, lightweight design delivers 2.4 ft.-lbs. (3.3J) of impact energy at only 5.8 lbs.
  • Mechanical clutch protects the tool when the bit binds up
  • Versatile 3-mode operation: rotary hammer, hammer only or rotation only