M18™ Cordless LITHIUM-ION Band Saw Kit

At only 10-1/4 lbs. and 18" in length, the M18™ Cordless LITHIUM-ION Band Saw Kit is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2" conduit, 3" angle iron, 3" copper and threaded rod without ruining the threads. The M18™ Cordless LITHIUM-ION Band Saw Kit also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.

Milwaukee 2629-22 Cordless Lithium-Ion Band Saw Kit

Includes:

  • M18™ Cordless LITHIUM-ION Band Saw 2629-22
  • (2) M18™ XC High Capacity RED LITHIUM™ Batteries
  • 1-Hour Charger
  • Blade
  • Case

Features

  • 45% Lighter than Deep Cut – 10.25 Lbs compact light weight design for cutting overhead and in tight places.
  • 3-1/4” Cut Capacity – cuts most common materials for Electrician, Plumber and Mechanical cutting applications. Single pass cut on 3” copper, 3” angle iron, 2-1/2” conduit.
  • Tool-Free Adjustable Material Shoe – quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings.
  • LED Work Light – illuminates the cut line in dark areas.
  • Blade Ejection System-Quickly change the blade by moving the material guide into the up position and depressing the blade ejection button.
  • Drop Resistant Pulley Guard-Engineered geometries & high impact polymer.
  • Cast Aluminum Gear Case-Withstands jobsite abuse & maintains gear positioning.