IDEAL Quick Change Screwdriver

IDEAL Quick Change Screwdriver

As durable as it is useful, the IDEAL Quick Change Screwdriver is the ultimate multi-bit tool. Simply insert any standard bit into the socket or use as a 1/4" nutdriver. Easily switch bits by pulling back the gold-knurled collar, removing one bit, and snapping in another! The tail end features the E-Z Spin™ high-torque rotating flip cap with built in storage for up to five extra insert bits. The driver blade has been coated in black oxide for superior corrosion resistance and heat treated for optimum strength. Ask your Graybar representative for more information!

Features at a Glance

  • Patented Sure-Loc™ Quick Change chuck eliminates magnetic debris pickup as well as dropped bits
  • Built in bit storage container holds up to five extra insert bits
  • Bits fit all standard multi-bit screwdrivers
  • E-Z Spin™ high-torque rotating flip cap