Hoffman ACCESSPLUS™ II Double-Hinged Wall-Mount Cabinet

Hoffman ACCESSPLUS II Double-Hinged Wall-Mount Cabinet
 
Versatile ACCESSPLUS™  II wall-mount cabinets handle network equipment weighing 250 to 500 lbs. and are available in a wide variety of cabinet sizes. The rugged cabinets feature quick-release latching for easy access to the backside of mounted equipment, and latch-free sides allow cabinet installation in tight spaces and corners.
 
Along with standard cable entry knockouts, ACCESSPLUS II is available with a gland plate designed to accommodate pre-wired patch panel installation, making it an ideal solution for retrofit applications.

Your Graybar representative has complete information about ACCESSPLUS II.

Features at a glance:

  • Best-in-class aesthetics with large window, rounded edges and hidden welds provide an appealing appearance
  • Tool-less hinges allow quick separation of back and center section for easy one-person installation
  • 28-in. wide models offer more cable capacity and include vertical cable managers
  • Better equipment access via quick-release latching makes opening and closing the center section easy
  • Solid-door models offer tinted safety glass door options for enhanced clarity, strength and scratch resistance
  • Phosphatized steel coated with RAL 9005 black light-textured, low-gloss polyester powder paint

Resources

[PDF] Hoffman ACCESSPLUS II Flier
[VID] Hoffman ACCESSPLUS II