LS50L from Greenlee: The Fast, Ergonomic Knockout Punch Driver That Electrical Contractors Demand

Greenlee LS50L

On a Job, Time is Money

Punching holes through steel can be a tedious task, especially when working with heavy and inefficient tools. Wasting even a few extra seconds per drilled hole adds significant cost to a job. To remain competitive and cost-effective, electrical contractors need the right tools for the job.

[PDF] Greenlee LS50 Data Sheet

Leaving Competing Punch Drivers in the Dust

The LS50L is a powerful and lightweight battery-powered hydraulic punch tool from Greenlee, a global pioneer in knockout technology. Powered by an 18-volt lithium-ion battery platform, the LS50L easily punches the most popular conduit sizes including up to 2” knockouts in 10 gauge mild steel or 12 gauge stainless steel. The LS50L from Greenlee is tough enough to handle 6” conduit in 14 gauge mild steel, working twice as fast as competing punch drivers.

Weighing in at just 4.3 lbs., the LS50L is lightweight and ergonomic enough for easy one-person operation. With a highly efficient design, one pull of the trigger completes the knockout with ease, reducing project costs and the needless repetitive motion that can lead to injuries.

Want to find out how you can get a new angle on hole punching with the Greenlee LS50L? Call 1-800-GRAYBAR or ask your Graybar representative today.

The lightweight, ergonomic punch driver trusted by electrical contractors:

  • More than twice as fast as competing punch drivers
  • At only 4.3 lbs., the LS50L is designed for easy control
  • Lightweight, compact design easily fits into tight spaces
  • 360-degree rotating head punches at any angle
  • Easily punches 1/2" to 2" conduit sides in 10 gauge (3.5mm) mild steel
  • Smart technology with Auto-Retraction extends tool life and prevents damage to punch and die
  • LED light improves visibility and illuminates dark work areas
  • Ergonomic handle with non-slip rubber grip
  • Trigger actuation provides easy one-hand operation