Reduce Cable Pull Set-Up Time – Significantly!

Greenlee Gator Grip

Maximize productivity by reducing cable pull set-up time with new Gator Grips™ Crimp-On Cable Pulling Grips from Greenlee and Graybar. These amazing grips are designed to save 20+ minutes of set-up time on every pull. Plus, Gator Grips are easy to use and versatile, too.

Features at a Glance

  • Fast, easy installation takes less than two minutes. Use the Greenlee EK12IDL or HK12ID to crimp any size compact or regular copper and aluminum cable from 1 AWG to 1000 kcmil – no need to change dies
  • Versatile Gator Grips can be used with copper and aluminum stranded cables (both regular compressed and compact stranded)
  • Only six grips are needed to cover cable sizes 1AWG through 1000 kcmil
  • Parallel up to five conductors on the same reel with no overlap
Greenlee Gator Grip

 

Greenlee GATOR Grips Data Sheet

Interested in learning how you can save significant cable pull set-up time with Gator Grips? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form