TL175 TwistGuard Test Leads

Fluke TL175 TwistGuard Test Leads application shot

Maximize on-the-job safety with the new Fluke TL175 TwistGuard™ Test Leads with patented TwistGuard™ tip shrouds – the world’s only test leads with adjustable length test tips. Just twist the test lead to change the exposed probe tip length from 19mm to 4mm (0.75 in. to 0.16 in.), matching the product’s CAT rating to the job at hand.

Features at a Glance

  • Each test lead features new WearGuard™ lead wire wear indicator with two layers of silicone insulation. Inner contrasting color is exposed when the leads are damaged and need to be replaced
  • Double insulated silicone leads also allow TL175 to withstand high temperatures and remain flexible in cold temperatures
  • Extra-heavy strain relief on both probe-end and plug-end, tested beyond 30,000 bends without failure
  • Patented TwistGuard™ extendable tip shroud meets new electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements
  • Probes always show correct category rating for tip exposure being used

Videos

Fluke TL175 Animation

Documents

Fluke TL175 Data Sheet

The new Fluke TL175 TwistGuard™ Test Leads are the only test leads in the world with adjustable length test tips for use in different measurement environments. By simply twisting the test lead the user can change the exposed probe tip length from 19 mm to 4 mm (0.75 inch to 0.16 inch).

Fluke TL175 TwistGuard Test Leads product image