Fluke Infrared Windows

Fluke IR Windows application shot

Fluke IR Windows lets technicians use thermal imagers to inspect live electrical equipment without removing panel covers, thereby reducing the risk of exposure and potential risk of arc flash. In addition to increased safety and compliance with NFPA 70E regulations, Fluke IR Windows and Thermal Imaging will increase efficiency and productivity by reducing the number of technicians and amount of time required to conduct regular inspections.

  • Fluke offers three UL-certified IR Windows: CLKT is for outdoor/indoor use and engineered and tested to withstand electric-arcs up to 50 kA, CLKTO is for indoor medium voltage use and incorporates a revolutionary, impact-resistant viewing pane so you can visually inspect switchgear even with the cover closed and CLV is for indoor low voltage use and meets the UL1558 standard for low voltage switchgear
  • The Fluke exclusive ClirVu® optic gives your eyes and your camera a clear, unobstructed view
  • AutoGround™ technology provides effortless compliance with IR Windows grounding requirements
  • Unlike others, Fluke IR Windows install quickly and easily – mounting to the front of the panel only
  • Fluke IR Windows are supplied complete, assembled and ready for installation; each comes with an installation CD, self-adhesive drilling template, security access key and warranty statement
Increase the Safety and Speed of Thermal Inspections with Fluke IR Windows