Fluke 381 Clamp Meter: Convenient and Flexible

Fluke 381 Clamp Meter Application Shot

Meet the first clamp meter with a detachable remote display that lets users be in two places at once, for easier, faster, safer measurements. That means one technician can do jobs that formerly required two people. Simply clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings.

As a result, now one technician can do jobs that used to require two people; simply clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The standard iFlex flexible current probe expands the measurement range to 2500 A ac, and also provides increased display flexibility, allows for measuring awkwardly sized conductors and improves wire access.

Fluke 381 Clamp Meter Application Shot

In addition, the 381's comfortable, ergonomic design fits in your hand and can be used while wearing personal protective equipment. It comes with a three-year warranty.

Features at a Glance

  • Wireless technology allows the removable magnetic display to be mounted up to 30 ft. from the point of measurement
  • iFlex flexible current probe expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access
  • CAT IV 600V, CAT III 1000 V safety rating.
  • Comfortable ergonomic design fits in the hand; can be used while wearing personal protective equipment
  • Integrated low-pass filter and state-of-the art signal processing allows for use in noisy electrical environments while providing stable readings.
  • Proprietary inrush measurement technology filters out noise and captures motor starting current exactly as the circuit protection sees it.
  • Radio transmitter automatically turns off when display is connected to the meter
  • Large, easy-to-read, backlight display automatically sets correct measurement range
  • Three-year warranty

Videos

Virtual Demo

Documents

Fluke 381 Clamp Meter Data Sheet