e-Cart™ Series Temporary Power Distribution Units

Ericson e-Cart Series Temporary Power Distribution Units image

Now you can forget about building temporary, untested power distribution units before every job – plus save significant time and labor costs and boost safety – with the new e-Cart™ family of temporary power distribution units from Graybar and Ericson. The e-Cart™ transforms 480 or 600 volt construction site and plant power down to 120 volts for "tool" power and in-plant maintenance. It's OSHA and Code compliant, UL listed and provides GFCI protection. Standardized and easy to connect, the e-Cart™ is shipped straight to the jobsite on fork-liftable pallets – so they're ready to get to work immediately, saving days of set-up and teardown time!

The e-Cart™ also offers important safety and liability assurance. Untested, unlisted home-built carts can expose you to costly fines in an inspection...and may compromise worker safety. Be prepared for OSHA inspectors enforcing NEC standards with the e-Cart™. Its UL listing means it has met the most stringent standards of safety, design and manufacturing quality. Inspections are quick due to the patent-pending e-Cart™ Combination Enclosure that centralizes the circuit breaker, GFCI protection and receptacles in one easy-to-use, rain-tight, NEMA 3R-tested enclosure.

Available in 15kVA to 225kVA-sized transformers, the American-made e-Cart™ is customizable to provide a unit that delivers precisely the features you require. No matter which e-Cart™ model you choose, you can count on a temporary PDU that offers dependable plug-n-play ease and peace-of-mind safety features. For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features

e-Cart Jr™ (15kVA)

  • Lightweight aluminum frame
  • 480V or 600V, single- or three-phase 60Hz power input
  • Fully encapsulated 15kVA transformer
[PDF] Ericson e-Cart Jr Mobile Transformer Power Distribution Center Catalog

e-Cart2™ (30 to 225kVA)

  • Industrial duty aluminum frame
  • NEMA 3R 480V or 600V 60Hz single- or three-phase ventilated transformer
  • Fits through a standard door frame
[PDF] Ericson e-Cart 2 Mobile Transformer Power Distribution Center Catalog