CADDY PYRAMID RPS H-Frame Series

High-Performing Rooftop Support Offers Low-Cost Installation

Graybar and CADDY® understand your need for rooftop support that protects the rooftop membrane, evenly distributes the load of conduit, tray, and PV solar panels and stands up to the weather. Now meet the frame series that offers all these features and more: the CADDY® PYRAMID RPS H-Frame Series.

This advanced-design rooftop support does not come with strut channel, and that helps keep installation costs low. The continuous bottom surface of the base provides superior protection to the rooftop membrane compared to other rooftop systems that have cut-outs which can cause point loading and potential damage to the roof membrane over time. And because it's made of UV stabilized, recycled polypropylene, the CADDY PYRAMID RPS H-Frame Series qualifies for LEED credits.

Erico Pyramid RPS H-Frame image

Features at a Glance

  • H-Frame internal geometric rib design allows for even load distribution
  • All hardware is hot-dip galvanized for weather protection
  • Qualifies for LEED credits

Your Graybar representative has more details about the top-performing, money-saving CADDY PYRAMID RPS H-Frame Series.