High-Quality Tools for Electrical Contractor Safety

Dottie

L.H. Dottie has partnered with Wiha Tools of Germany – the originator of insulated, voltage-rated tools – to offer high quality insulated Dottie/Wiha Professional Tools for every contractor's toolbox.

Each Wiha tool is individually tested to 10,000 volts and rated to 1000 volts AC or 1500 volt DC. Wiha insulation is molded at high pressure, not just dipped, directly onto its high-quality tools for permanent bonding. SoftFinish® handle is a solid molded core with soft outer grip – capable of 40 percent more torque than conventional handles.

Dottie/Wiha Professional Tools include the most extensive insulated line offered in North America: insulated wrenches, L-keys, T-keys, socket ratchets and socket sets, knives, diagonal cutters, cable cutters, hacksaws, screwdrivers and pliers. Tools are available in kits, sets, rolls and water-tight toolboxes.

Dottie/Wiha Professional Tools meet or exceed regulations for Electrical Safety and Arc Flash: OSHA Standard (29CFR); National Fire Protection Association (70E); National Electrical Code, and The Institute of Electronic and Electrical Engineers (1584-2002).

For complete information, call 1-800-GRAYBAR or contact your Graybar representative.

8 in. Combination Lineman's Pliers – #WH32818

   
L. H. Dottie WH32818
  • Serrated jaws and extra long cutting edge for flat and round cables
  • Special CV tool steel forgings, chrome finish
  • Cutting edges additionally hardened to 60HRC
   

Insulated Pliers – #WH32102

   
L. H. Dottie WH32102
  • #2 Phillips Drive Point
   

8 in 1 Bit Set – #WH38016

   
L. H. Dottie WH38016
  • Includes 3/16 in. and ¼ in. slotted bits; #0, #1, #2, #3 Phillips bits; and #1, #2 square bits in a unique easy access "BITFLIP" handle storage compartment
   

5-Piece Insulated Pliers/Cutters and Screwdrivers in Belt Pack Pouch – #WH32872

   
L. H. Dottie WH32872
  • Includes 6.3 in. Diagonal Cutters, 8 in. Long Nose Pliers, 1/8 in. and 3/16 in. Slotted Screwdrivers, #2 Phillips Screwdriver
  • Heavy canvas belt pack pouch with an individual pocket foreach tool
   

80-Piece Master Electrician's Tool Set in Rolling Water Tight Traveling Toolbox – #WH32800

   
L. H. Dottie WH32800
  • Includes Pliers, Cutters, Adjustable Wrench, Ratchet, Sockets, Extension, Nut Drivers, Knife, Screwdrivers, T-Handle Drivers, L-Keys, Ruler, and Single Pole Voltage Detector, each with a dedicated position in the toolbox