BURNDY® Tools

Burndy Battery-Actuated PATRIOT® Tools

Battery-Actuated Tools

BURNDY® Products' complete line of battery-actuated PATRIOT® Tools are proven to crimp and cut faster, and deliver more cycles per fully charged battery – giving you a lower overall installed cost and helping you complete the job on schedule.

Features at a Glance

  • One-handed operation for advance, retract and hold
  • Ergonomically balanced to reduce operator fatigue for increased safety and productivity
  • Industry-standard, high-capacity NiMH batteries eliminate voltage depression (memory issues)
Burndy Patriot Crimp Tool

18V PATRIOT® 11-Ton Dieless Crimp Tool

  • Dieless System, 11-ton output force
  • Crimps up to 1000 kcmil copper and 750 kcmil aluminum lugs and splices
  • 18V Ni/MH battery no "memory" issues or voltage depression
  • Includes two batteries, charger, carrying case and safety lanyard
  • Range-taking capabilities when installing YA&YS and YA-A&YS-A Copper and Aluminum Lugs and Splices
 
Burndy 4-Point™ Dieless Crimp Tool

4-Point™ Dieless Crimp Tool

  • #8-1000 kcmil Cu, #8-750 kcmil aluminum
  • Latch head design provides clear and easy removal from connectors and fits in tight spaces
  • Range-taking capabilities when installing YA&YS and YA-A&YS-A Copper and Aluminum Lugs and Splices
 
Burndy Patriot Crimp Tool 2

18V PATRIOT® 12-Ton Crimp Tool

  • Crimps up to 750 kcmil copper and 750 kcmil aluminum connectors
  • Crimps 4/0 copper connectors in less than ten seconds
  • Nickel metal hydride battery – no memory or voltage depression
  • 360° head rotation
  • Includes: two batteries, charger, carrying case and lanyard
  • Designed for use on tension sleeves, copper H-Taps, C-Taps, aerial cable, terminals, full-tension splices and all HyGround™ connectors

Burndy Patriot Crimping Tool Video Demonstration

Burndy Patriot Tool Crimping Demonstration Video Image