BURNDY® Material Handling

Burndy Smart Cart 1

Innovative Options Offer Efficiency and Productivity

The BURNDY® SmartCart™ wire management system will assist the electrical contractor with wire installations, improve wire storage and will save time and labor. A unique feature of the SmartCart is the modular removable rack which allows the user to carry various wire gauges on individual racks or loaded on the SmartCart at the work site. Time-saving advantage is storing wire racks, which can be easily moved to two-wheel carts for transporting and wire pulling.

Features at a Glance:

  • Capacity 22 14 AWG wire spools
  • Equipped with three 17 in. and two 22 in. wide removable racks for 7½ in. spools
  • Base plate is pre-punched to accommodate mounting of the wire guide and extension base plate
  • Removable racks can be customized into 18 configurations
  • Motionless vise for cutting ½ in. to 1 in. conduit
  • Holders for two ½ in. to 1 in. conduit benders
  • Built-in tray to hold tapes and tools
  • These heavy-duty carts are rated at 600 lb. capacity

Burndy Smart Cart 2 Burndy SmartCart - Cart for transporting and wire pulling

Burndy Smart Cart 3 Burndy SmartCart - Removable racks in two lengths