What is HDBaseT?

HDBaseT is a connectivity standard for whole-home and commercial distribution of uncompressed ultra-high-definition multimedia content. The cornerstone of HDBaseT technology is 5Play, a feature set that converges uncompressed ultra-HD digital video and audio, 100BaseT Ethernet, USB 2.0, up to 100W of power over cable, and various control signals through a single LAN cable for up to 100 meters/328 feet. The latest specification of HDBaseT also enables the transmission of audio & video, Ethernet, USB and controls over fiber optic, for even longer distances.

What are the Benefits of HDBaseT Technology?

  • Transmission of uncompressed audio and video up to 10.2 Gbps, supporting Ultra HD, 2K, 4K and 3D video
  • Use of category-rated cabling and standard RJ-45 connectors as part of a testable permanent link
  • Support for 100Mbps Ethernet
  • Power-overHDBaseT (PoH) capability to allow power from either end of the HDBaseT link
  • Support for HDCP (High-bandwidth Digital Content Protection)
  • RS-232 and IR remote control signal channels for communication between devices

End-To-End HDBaseT Certified System

End-To-End HDBaseT Certified System

HDBaseT – More than just video and audio

HDBaseT is more than just video and audio

Want to learn more?

Join Leviton for a webinar on January 28, 2016.

6 Basics of AV with HDBaseT over Category Cable

High Definition Video is prevalent in our everyday lives. From the board room to the classroom, the sports bar to the sports stadium, the demand for dynamic audio-visual content is rapidly increasing. Traditional methods of transporting content to displays are a thing of the past. This presentation from Leviton Network Solutions explores technologies and methods for connecting A/V sources to HD displays using twisted pair cabling and provides guidance for becoming IT and AV experts.

01/14/2016