The Scalable, Easy-Install Solution For Mission-Critical Networks: Atlas-X1 Connector From Leviton

Leviton Atlas-X1 Connector

Atlas-X1 Exceeds Power over Ethernet (PoE) Standards

Leviton​ Atlas-X1™ Cat 6A connectors ensure system longevity and prepare networks for future upgrades and growth while supporting PoE at 60- or 100-watts. Using a solid metal body instead of commonly used ABS plastic, the Atlas-X1 creates a 53 percent improvement in heat dissipation. With greater heat dissipation, the connector can minimize the potential negative effect of heating on transmission performance in high-wattage PoE​ applications.

Tool-Free Termination

The Atlas-X1 Connector just made your job a whole lot easier. With an identical form factor across the board, you only learn one termination process between Cat 5e, 6, 6A and beyond. Should rework be required, the innovative door-release levers make the termination process a snap. That’s an installation win.

Industry-Leading Performance and Exceptional Versatility

With easy network planning and maximum return on infrastructure investment, the Atlas-X1 makes you look good. Interchangeable icons, color-matched to the connector face, means simple customization and easy mapping of specific applications. The only UTP connector with a solid-metal body, Atlas-X1 is durable, reliable, and with optional shutter, it provides additional protection from dust, debris and harsh conditions. Plus, patented retention-force technology prevents tine damage and ensures reliable performance and longevity.

Built For The Future

The Leviton Atlas-X1 Connector is the only solution that offers a unified form factor across Cat 5e, 6 and 6A connectors, for both UTP and shielded applications. With a consistent termination method across all category ratings, Atlas-X1 supports easy scalability as network needs grow. This helps your customers adapt infrastructure to emerging trends and future migrations, from 1G to 40G. Backed by a limited lifetime warranty, Atlas-X1 is ideal for government, healthcare, manufacturing, transportation, gaming or any mission-critical environment where EMI/RFI is a concern.

[PDF] Leviton Copper Systems Brochure

Features and Benefits

  • Innovative wire manager with strain relief and door-release levers support quick, repeatable terminations
  • Patented triple-stage compensation provides industry-leading performance (Cat 6A only)
  • Fast, simple, tool-free terminations
  • Patented Retention Force Technology (RFT) protects against tine damage and increases system longevity
  • Supports frequent moves, adds and changes
  • 13 connector colors with matching-color icons for easy identification (pack of 72 icons also sold separately)
  • Connector with internal shutter is available to protect against dust and debris
  • Solid-metal body provides unparalleled durability in a UTP connector
  • QuickPort compatible to fit all Leviton wall plates, surface-mount boxes and patch panels
  • UTP and shielded Cat 5e, Cat 6, and Cat 6A configurations available
  • Third-party certified to exceed all component-rated, permanent-link and channel margins
  • UL 2043 Plenum Certified
  • Cat 6A connector is 100 watt PoE ready
  • Designed and manufactured in the U.S.
  • Limited lifetime warranty

Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below to learn more about Leviton’s Atlas-X1

What is New Blog Request for More Information