Sensor Switch® Ceiling Mount Sensors

Sensor Switch Ceiling Mount Sensors

The CM family of ceiling mount occupancy sensors from Acuity Brands Controls provides a range of sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). CM family sensors utilize 100 percent digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology (PDT) occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time.

Features and Benefits

  • 360-degree coverage pattern​
  • Optional PDT dual technology combines PIR detection and Microphonics™ technology
  • Push-button programmable, adjustable time delays and multiple operating modes
  • 100 hour lamp burn-in timer
  • No field calibration or sensitivity adjustments required
  • Low voltage
  • Convenient test mode
  • Easily mounts directly to ceiling tile or metallic grip
  • Four coverage types available including: high bay 360-degree, small motion 360-degree, large motion 360-degree and hallway
  • Single or dual relay versions — designed with robust protection from the harsh switching requirements of T5 fluorescent and LED loads

[PDF] Acuity Brands Sensor Switch Ceiling Mount Sell Sheet

[PDF] Acuity Brands Sensor Switch CM Family Brochure

To learn more about these Sensor Switch Ceiling Mount Sensors, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information